!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSPORT DRUM, POLYETHYLENE, 55 GALON, LEVER LOCK RING, WHITE/WHITE

TRANSPORT DRUM, POLYETHYLENE, 55 GALON, LEVER LOCK RING, WHITE/WHITE

APPROVED VENDOR

TRANSPORT DRUM, POLYETHYLENE, 55 GALON, LEVER LOCK RING, WHITE/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, POLYETHYLENE, 55 GALON, LEVER LOCK RING, WHITE/WHITE

TRANSPORT DRUM, POLYETHYLENE, 55 GALON, LEVER LOCK RING, WHITE/WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20UK92
  • Mfr. Model # POLY55OHNAT
  • UNSPSC # 60131405
  • CATALOGUE PAGE # 622
  • Shipping Weight 28.75 lbs

Technical Specs

  • ItemTransport Drum
  • Body Material GaugeNot Applicable
  • Bottom Material GaugeNot Applicable
  • Cover ColourWhite
  • Drum ClosureLever Lock Ring
  • Interior LiningUnlined/No Interior Coating
  • Overall Height34 in
  • Top Outside Diameter23 1/2 in
  • UN Rating Solids1H2/Y250/S
  • Drum Message TextNot Applicable
  • Drum MaterialPolyethylene
  • Drum TypeTransport
  • For HoldingSolids
  • Number of Rolling Hoops2
  • Body Colour White
  • Body Thickness 87 mil
  • Closing Ring Material Steel
  • Cover Material Polyethylene
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Material Gauge Not Applicable
  • UN Rating Liquids Not Rated
  • Volume Capacity 55 gal
  • Bung Hole Size Not Applicable
  • Bottom Inside Diameter 23 in
  • For Drum Capacity 55 gal
  • Handle Style No Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list