!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, POLYETHYLENE, 55 GAL, LEVER LOCK RING, BLUE/WHITE, 2 BUNG HOLES

TRANSPORT DRUM, POLYETHYLENE, 55 GAL, LEVER LOCK RING, BLUE/WHITE, 2 BUNG HOLES

APPROVED VENDOR

TRANSPORT DRUM, POLYETHYLENE, 55 GAL, LEVER LOCK RING, BLUE/WHITE, 2 BUNG HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, POLYETHYLENE, 55 GAL, LEVER LOCK RING, BLUE/WHITE, 2 BUNG HOLES

TRANSPORT DRUM, POLYETHYLENE, 55 GAL, LEVER LOCK RING, BLUE/WHITE, 2 BUNG HOLES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GY40
  • Mfr. Model # POLY55OH-BL
  • UNSPSC # 24112108
  • CATALOGUE PAGE # 622
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemTransport Drum
  • Body Thickness87 mil
  • Cover ColourWhite
  • Drum ClosureLever Lock Ring
  • Interior LiningUnlined/No Interior Coating
  • Overall Height34 3/4 in
  • UN Rating LiquidsNot Rated
  • Volume Capacity55 gal
  • Drum MaterialPolyethylene
  • Drum TypeTransport
  • For HoldingSolids
  • StandardsDOT 49 CFR 173, FDA Approved
  • Body Colour Blue
  • Closing Ring Material Steel
  • Cover Material Polyethylene
  • Drum Head Type Open Head
  • Number of Bung Holes 2
  • Top Outside Diameter 23 1/2 in
  • UN Rating Solids 1H2/Y130/S
  • Bung Hole Size 2 in, 3/4 in
  • Bottom Inside Diameter 23 1/8 in
  • For Drum Capacity 55 gal
  • Number of Rolling Hoops 2
  • Weight Capacity 286 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list