!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSPORT DRUM, STAINLESS STEEL, 16 GALON, BOLT RING, GREY/GREY, TYPE 304

TRANSPORT DRUM, STAINLESS STEEL, 16 GALON, BOLT RING, GREY/GREY, TYPE 304

APPROVED VENDOR

TRANSPORT DRUM, STAINLESS STEEL, 16 GALON, BOLT RING, GREY/GREY, TYPE 304 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, STAINLESS STEEL, 16 GALON, BOLT RING, GREY/GREY, TYPE 304

TRANSPORT DRUM, STAINLESS STEEL, 16 GALON, BOLT RING, GREY/GREY, TYPE 304

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,058.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2GTY7
  • Mfr. Model # ST1604
  • UNSPSC # 24112108
  • CATALOGUE PAGE # 621
  • Shipping Weight 20.3 lbs

Technical Specs

  • ItemTransport Drum
  • Body Material Gauge20 ga
  • Bottom Material Gauge20 ga
  • Cover ColourGray
  • Drum ClosureBolt Ring
  • Interior LiningUnlined/No Interior Coating
  • Overall Height27 in
  • Top Outside Diameter14 1/4 in
  • UN Rating Solids1A2/X200/S
  • Drum Message TextNot Applicable
  • Drum MaterialStainless Steel
  • Drum TypeTransport
  • For Drum Capacity16 gal
  • Handle StyleNo Handle
  • Seal MaterialEPDM Rubber
  • Weight Capacity440 lb
  • Body Colour Gray
  • Body Thickness 0.9 mm
  • Closing Ring Material Steel
  • Cover Material 304 Stainless Steel
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Material Gauge 20 ga
  • UN Rating Liquids 1A2/Y1.5/150
  • Volume Capacity 16 gal
  • Bung Hole Size Not Applicable
  • Bottom Inside Diameter 14 in
  • Empty Container Weight 19 lb
  • For Holding Liquids, Solids
  • Number of Rolling Hoops 2
  • Standards DOT 49 CFR 173

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list