!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, HDPE, 55 GAL, LEVER LOCK RING, UNLINED/NO INTERIOR COATING, PLASTIC

TRANSPORT DRUM, HDPE, 55 GAL, LEVER LOCK RING, UNLINED/NO INTERIOR COATING, PLASTIC

EAGLE

TRANSPORT DRUM, HDPE, 55 GAL, LEVER LOCK RING, UNLINED/NO INTERIOR COATING, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, HDPE, 55 GAL, LEVER LOCK RING, UNLINED/NO INTERIOR COATING, PLASTIC

TRANSPORT DRUM, HDPE, 55 GAL, LEVER LOCK RING, UNLINED/NO INTERIOR COATING, PLASTIC

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1655
  • Mfr. Model # 1655
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Product Details

This transport drum measures 39 1/8 inch height and is yellow. In addition, it is chemical/weather-resistant. This transport drum meets the standards for DOT 49 CFR 173.12.

Technical Specs

  • ItemTransport Drum
  • Body Thickness180 mil
  • Cover ColourWhite
  • Drum ClosureLever Lock Ring
  • Interior LiningUnlined/No Interior Coating
  • Overall Height39 1/8 in
  • UN Rating Solids1H2/X80/S, 1H2/Y100/S
  • Drum MaterialHDPE
  • Drum TypeTransport
  • For Drum Capacity55 gal
  • Inside Height38 5/8 in
  • StandardsDOT 49 CFR 173.12
  • Body Colour Yellow
  • Closing Ring Material Plastic
  • Cover Material HDPE
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Outside Diameter 23 3/4 in
  • Volume Capacity 55 gal
  • Bottom Inside Diameter 19 in
  • Empty Container Weight 23.5 lb
  • For Holding Bio Waste Disposal and Incineration, Hazardous Materials, Original Shipping Container, Spill Containment and Cleanup of Hazardous Materials
  • Resistance Properties Chemical-Resistant, Weather-Resistant
  • Weight Capacity 552 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list