TRANSPORT DRUM, HDPE, 15 GALON, UNLINED/NO INTERIOR COATING, BLUE/BLUE
TRANSPORT DRUM, HDPE, 15 GALON, UNLINED/NO INTERIOR COATING, BLUE/BLUE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This transport drum measures 26 1/4 inch height and is blue. It includes molded swing handle. In addition, it has a top handle . This transport drum meets the standards for BPA Free, FDA, UN.
Technical Specs
Item Transport Drum
Body Thickness 110 mil
Cover Material HDPE
Interior Lining Unlined/No Interior Coating
Overall Height 26 1/4 in
UN Rating Liquids 1H1/Y1.9/100
Volume Capacity 15 gal
Drum Material HDPE
Drum Type Transport
Environment Indoor, Outdoor
For Holding Chemicals, Cosmetics, Electronic Parts, Food, Hardware, Household Products, Liquids, Solids
Includes Moulded Swing Handle
Weight Capacity 237 lb
Body Colour Blue
Cover Colour Blue
Drum Head Type Closed Head
Number of Bung Holes 2
Top Outside Diameter 14 3/8 in
UN Rating Solids Not Rated
Bung Hole Size 2 in NPS, 3/4 in NPS
Bung Hole Thread Type NPS
Empty Container Weight 8.5 lb
For Drum Capacity 15 gal
Handle Style Top Handle
Standards BPA Free, FDA Approved, UN Certified
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.71
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,081.39
/ each