!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, HDPE, 15 GALON, UNLINED/NO INTERIOR COATING, NATURAL/NATURAL

TRANSPORT DRUM, HDPE, 15 GALON, UNLINED/NO INTERIOR COATING, NATURAL/NATURAL

APPROVED VENDOR

TRANSPORT DRUM, HDPE, 15 GALON, UNLINED/NO INTERIOR COATING, NATURAL/NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, HDPE, 15 GALON, UNLINED/NO INTERIOR COATING, NATURAL/NATURAL

TRANSPORT DRUM, HDPE, 15 GALON, UNLINED/NO INTERIOR COATING, NATURAL/NATURAL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19H054
  • Mfr. Model # THP15N
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 622
  • Shipping Weight 7.0 lbs

Product Details

This transport drum measures 26 1/4 inch height and is white. It includes molded swing handle. In addition, it has a top handle , plus it is chemical/corrosion-resistant. This transport drum meets the standards for BPA Free, FDA, UN.

Technical Specs

  • ItemTransport Drum
  • Body Thickness110 mil
  • Cover MaterialHDPE
  • Interior LiningUnlined/No Interior Coating
  • Overall Height26 1/4 in
  • UN Rating Liquids1H1/Y1.9/100
  • Volume Capacity15 gal
  • Drum MaterialHDPE
  • Drum TypeTransport
  • EnvironmentIndoor, Outdoor
  • For HoldingChemicals, Cosmetics, Electronic Parts, Food, Hardware and Household Products, Liquids, Pharmaceuticals
  • IncludesMoulded Swing Handle
  • StandardsBPA Free, FDA Approved, UN Certified
  • Body Colour White
  • Cover Colour White
  • Drum Head Type Closed Head
  • Number of Bung Holes 2
  • Top Outside Diameter 14 3/8 in
  • UN Rating Solids Not Rated
  • Bung Hole Size 2 in NPS, 3/4 in NPS
  • Bung Hole Thread Type NPT
  • Empty Container Weight 8.5 lb
  • For Drum Capacity 15 gal
  • Handle Style Top Handle
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant
  • Weight Capacity 237 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms