!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 24⅛ IN X 47⅝ IN X 17¾ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PROTECTIVE CASE, 24⅛ IN X 47⅝ IN X 17¾ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PELICAN

PROTECTIVE CASE, 24⅛ IN X 47⅝ IN X 17¾ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 24⅛ IN X 47⅝ IN X 17¾ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PROTECTIVE CASE, 24⅛ IN X 47⅝ IN X 17¾ IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,591.22 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC0550
  • Mfr. Model # 0550
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Foam DesignFlat, Pick and Pluck, Solid
  • Includes Foam InsertYes
  • Inside Length47 5/8 in
  • Lid Depth3 1/4 in
  • Maximum Operating Temperature210 Degrees F
  • Number of Latches8
  • Overall Depth22 3/4 in
  • Overall Width27 1/2 in
  • IP/NEMA RatingIP57: IP55
  • Weight95 lb
  • MobilityStationary
  • Pressure Valve TypeAutomatic
  • Series0550
  • Bottom Depth 14 1/2 in
  • Colour Black
  • Handle Style Folding
  • Inside Depth 17 3/4 in
  • Inside Width 24 1/8 in
  • Material Plastic
  • Minimum Operating Temperature -40 Degrees F
  • Number of Wheels 0
  • Overall Length 51 in
  • Weight Capacity 250 lb
  • Standards IP55
  • Finish Unfinished
  • Number of Handles 2
  • Resistant To Dust, Water
  • Volume Capacity 11.72 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list