!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
F9473PC ADHESIVE TRANSFER TAPE, CLEAR, 60 YD, ¾ IN W, 10 MIL, CHEMICAL/UV-RESISTANT

F9473PC ADHESIVE TRANSFER TAPE, CLEAR, 60 YD, ¾ IN W, 10 MIL, CHEMICAL/UV-RESISTANT

3M

F9473PC ADHESIVE TRANSFER TAPE, CLEAR, 60 YD, ¾ IN W, 10 MIL, CHEMICAL/UV-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
F9473PC ADHESIVE TRANSFER TAPE, CLEAR, 60 YD, ¾ IN W, 10 MIL, CHEMICAL/UV-RESISTANT

F9473PC ADHESIVE TRANSFER TAPE, CLEAR, 60 YD, ¾ IN W, 10 MIL, CHEMICAL/UV-RESISTANT

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.89 / ROLL

EHC: EHC :
Min Qty 12 = $2,278.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM9473-18X55
  • Mfr. Model # 9473-18X55
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This F9473PC adhesive transfer tape is clear. It is designed for use in industries like automotive, aviation, construction, electronics, general maintenance and repair, healthcare, metalworking and meets the standards for UL 746C. This adhesive transfer tape is for use both indoors and outdoors, has a tensile strength of 100 lb/in, and a thickness of 10 mil and is chemical-resistant and UV-resistant.

Technical Specs

  • ItemTransfer Tape
  • Tape Sub-TypeAdhesive Transfer Tape
  • Imperial Tape Length60 yd
  • Common IndustryAutomotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Metalworking
  • Minimum Tape Performance Temperature-40 Degrees C
  • Product FormContinuous Roll
  • Tape Adhesive MaterialAcrylic
  • Metric Tape Length54.86 m
  • Tape Adhesive FormatDouble-Sided
  • StandardsUL 746C
  • Tape Resistance PropertiesChemical-Resistant, UV-Resistant
  • Tape Thickness10 mil
  • Tape Type Adhesive Transfer Tape
  • Series F9473PC
  • Imperial Tape Width 3/4 in
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 260 Degrees C
  • Surface Compatibility Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene, Rigid PVC
  • Liner Included Yes
  • Metric Tape Width 19.05 mm
  • Specifications Met UL Listed
  • Tape Colour Clear
  • Tape Tensile Strength 100 lb/in
  • Brand and Series VHB
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list