!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
969 ADHESIVE TRANSFER TAPE, CLEAR, -40 ° TO 82 ° C, 18 YD, ¼ IN W, 5 MIL, UV-RESISTANT

969 ADHESIVE TRANSFER TAPE, CLEAR, -40 ° TO 82 ° C, 18 YD, ¼ IN W, 5 MIL, UV-RESISTANT

SCOTCH

969 ADHESIVE TRANSFER TAPE, CLEAR, -40 °  TO 82 ° C, 18 YD, ¼ IN W, 5 MIL, UV-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
969 ADHESIVE TRANSFER TAPE, CLEAR, -40 ° TO 82 ° C, 18 YD, ¼ IN W, 5 MIL, UV-RESISTANT

969 ADHESIVE TRANSFER TAPE, CLEAR, -40 ° TO 82 ° C, 18 YD, ¼ IN W, 5 MIL, UV-RESISTANT

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $821.26 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM969-1/4X18
  • Mfr. Model # 969-1/4X18
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.816 lbs

Product Details

This 969 adhesive transfer tape is clear. It is designed for use in industries like general maintenance and repair. This adhesive transfer tape is for use both indoors and outdoors with a temperature range of -40 Degrees to 82 Degrees C with a thickness of 5 mil and is UV-resistant.

Technical Specs

  • ItemTransfer Tape
  • Tape Sub-TypeAdhesive Transfer Tape
  • Imperial Tape Length18 yd
  • Common IndustryGeneral Maintenance and Repair
  • Minimum Tape Performance Temperature-40 Degrees C
  • Product FormContinuous Roll
  • Tape Adhesive MaterialAcrylic
  • Metric Tape Length16.45 m
  • Tape ColourClear
  • Tape Thickness5 mil
  • Tape Type Adhesive Transfer Tape
  • Series 969
  • Imperial Tape Width 1/4 in
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 82 Degrees C
  • Surface Compatibility Glass, Paints, Plastics
  • Liner Included Yes
  • Metric Tape Width 6.35 mm
  • Tape Resistance Properties UV-Resistant
  • Brand and Series Scotch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list