!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSFER PUMP, 1 HP, ALUMINUM

TRANSFER PUMP, 1 HP, ALUMINUM

DAYTON

TRANSFER PUMP, 1 HP, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER PUMP, 1 HP, ALUMINUM

TRANSFER PUMP, 1 HP, ALUMINUM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,557.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4YKP3
  • Mfr. Model # 4YKP3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.6 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialAluminum
  • Nameplate Voltage115/230V AC
  • Maximum Feet of Head48 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate72 gpm
  • Flow Rate @ 10 ft of Head (Maximum)65 gpm
  • Flow Rate @ 20 ft of Head (Maximum)55 gpm
  • Suction Lift (Maximum)25 ft
  • Best Efficiency Head25 to 40 ft
  • Compatible with Media TypeNon-Abrasive Liquids, Non-Flammable Liquids
  • Duty CycleContinuous
  • Minimum Flow Rate22 gpm
  • Frequency60 Hz
  • Impeller MaterialAluminum
  • Motor Frame Designation56J
  • Overall Height9.9 in
  • Overall Width7.3 in
  • Seal TypeMechanical
  • Shut Off Pressure (Maximum)21 psi
  • Specific Gravity (Maximum)1
  • Wetted Material304 Stainless Steel, Aluminum, Carbon, Ceramic, Viton
  • Phase Single
  • Horsepower 1 hp
  • Flow Rate @ 40 ft of Head (Maximum) 22 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 5 ft of Head (Maximum) 69 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 61 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 43 gpm
  • Seal Material Viton
  • Best Efficiency Flow 71 gpm
  • Discharge Rotation 90 Degrees Increments
  • Feet of Head (Minimum) 2 ft
  • For Use With Potable Systems No
  • Impeller Design Semi-Open
  • Minimum Media Temperature 40 Degrees F
  • Motor Type PSC
  • Overall Length 17 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.38 in
  • Standards cCSAus Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list