!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSFER PUMP,1 1/2 HP, CAST IRON

TRANSFER PUMP,1 1/2 HP, CAST IRON

DAYTON

TRANSFER PUMP,1 1/2 HP, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER PUMP,1 1/2 HP, CAST IRON

TRANSFER PUMP,1 1/2 HP, CAST IRON

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,813.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4YKP9
  • Mfr. Model # 4YKP9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.06 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage115/230V AC
  • Maximum Feet of Head59 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate89 gpm
  • Flow Rate @ 10 ft of Head (Maximum)83 gpm
  • Flow Rate @ 20 ft of Head (Maximum)75 gpm
  • Flow Rate @ 50 ft of Head (Maximum)32 gpm
  • Seal MaterialViton
  • Best Efficiency Flow88 gpm
  • Discharge Rotation90 Degrees Increments
  • Feet of Head (Minimum)2 ft
  • For Use With Potable SystemsNo
  • Impeller DesignSemi-Open
  • Minimum Media Temperature40 Degrees F
  • Motor TypePSC
  • Overall Length18.8 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.38 in
  • StandardscCSAus Listed
  • Phase Single
  • Horsepower 1 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 52 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 5 ft of Head (Maximum) 86 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 80 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 66 gpm
  • Suction Lift (Maximum) 25 ft
  • Best Efficiency Head 25 to 50 ft
  • Compatible with Media Type Non-Abrasive Liquids, Non-Flammable Liquids
  • Duty Cycle Continuous
  • Minimum Flow Rate 32 gpm
  • Frequency 60 Hz
  • Impeller Material Cast Iron
  • Motor Frame Designation 56J
  • Overall Height 9.9 in
  • Overall Width 7.3 in
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 25.5 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material 304 Stainless Steel, Carbon, Cast Iron, Ceramic, Viton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories