!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING TRAILER, HIGHWAY 225, 2700 LB CAPACITY, WELDED STEEL

WELDING TRAILER, HIGHWAY 225, 2700 LB CAPACITY, WELDED STEEL

MILLER

WELDING TRAILER, HIGHWAY 225, 2700 LB CAPACITY, WELDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING TRAILER, HIGHWAY 225, 2700 LB CAPACITY, WELDED STEEL

WELDING TRAILER, HIGHWAY 225, 2700 LB CAPACITY, WELDED STEEL

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,737.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW301338
  • Mfr. Model # 301338
  • UNSPSC # 25181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Product Details

This highway 225 series welding trailer has a 2,700-pound capacity and has a welded steel tubing frame. It is made for use with Big Blue models and does not include a cylinder holder.

Technical Specs

  • ItemHighway Trailer
  • FeaturesHeavy-Duty Axle with Roller Bearing Hubs and Leaf-Spring Suspension, Welded Steel Tubing Frame, 2,700 lb Capacity
  • Overall Depth105 1/2 in
  • Overall Weight Capacity280 lb
  • Number of Shelves 0
  • Includes Dual Hitch with 2 in Ball Hitch, Fenders, Jack Stand, Lights, 3 in Lunette Eye
  • Overall Height 19 in
  • Overall Width 56 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list