!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAFFIC STRIPING PAINT,WHITE,1 GAL,8 HR

TRAFFIC STRIPING PAINT,WHITE,1 GAL,8 HR

INDUSTRIAL CHOICE

TRAFFIC STRIPING PAINT,WHITE,1 GAL,8 HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC STRIPING PAINT,WHITE,1 GAL,8 HR

TRAFFIC STRIPING PAINT,WHITE,1 GAL,8 HR

INDUSTRIAL CHOICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.60 / EACH

EHC: EHC :
Min Qty 2 = $159.20

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM2391402
  • Mfr. Model # 2391402
  • UNSPSC # 15121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • ItemTraffic Striping Paint
  • Paint Base TypeWater-Based Acrylic
  • Container Size1 gal
  • Compatible EquipmentBrush or Roller, Bulk-Spray Machine
  • Dry Time8 hr
  • FeaturesFast Dry
  • Maximum Application Temperature90 Degrees F
  • Resin MaterialModified Acrylic
  • Series Number2300
  • Sub BrandHigh Performance
  • VOC CompliantVOC Compliant
  • WashableWashable
  • Product Type Traffic Striping Paint
  • Colour Traffic White
  • Coverage Area 330 to 690 ft/gal
  • Cleaning Method Soap and Water
  • Dry Time Tack Free 30 min
  • For Use On Concrete, Gravel or Pavement
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Weather Resistant
  • Standards MPI #97 Certified
  • Use Location Interior and Exterior
  • VOC Content Less than 100 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list