!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ICE CLEATS, NON-SPARKING, GRITTED, NON-CONDUCTIVE, GREY/ORANGE, LARGE, TPR/AL OXIDE GRIT, PAIR

ICE CLEATS, NON-SPARKING, GRITTED, NON-CONDUCTIVE, GREY/ORANGE, LARGE, TPR/AL OXIDE GRIT, PAIR

WINTER WALKING

ICE CLEATS, NON-SPARKING, GRITTED, NON-CONDUCTIVE, GREY/ORANGE, LARGE, TPR/AL OXIDE GRIT, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ICE CLEATS, NON-SPARKING, GRITTED, NON-CONDUCTIVE, GREY/ORANGE, LARGE, TPR/AL OXIDE GRIT, PAIR

ICE CLEATS, NON-SPARKING, GRITTED, NON-CONDUCTIVE, GREY/ORANGE, LARGE, TPR/AL OXIDE GRIT, PAIR

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD6612L
  • Mfr. Model # JD6612-L
  • UNSPSC # 31162414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These non-sparking, transitional traction gritted ice cleats are made with aluminium oxide grit. Non-conductive, there is a grey strap with an orange sole. Made of thermoplastic elastomer and aluminium oxide grit, size large fits men's shoe sizes 9 1/2 to 11 and women's shoe sizes 11 1/2 and up. One pair is included per order.

Technical Specs

  • ItemTraction Device
  • Fits Shoe Size9.5 to 11.5
  • Suggested EnvironmentIndoor, Transitional
  • Traction Attachment StylePull-On
  • GenderUnisex
  • Traction MaterialAluminum Oxide
  • Height3 1/8 in
  • Traction Type Grit
  • Footwear Coverage Style Ball, Heel
  • For Use on Surface Types Ice
  • Upper Material Rubber
  • Traction Device Dimensions 5-1/8 in L x 6-1/4 in W x 3-1/8 in H
  • Colour Grey, Orange
  • Width 6 1/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list