!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, TR2 LINED, CLUTE CUT, INSET THUMB, SNAP CLOSURE, COTTON/COWHIDE, M/SIZE 8, PAIR

LEATHER GLOVES, TR2 LINED, CLUTE CUT, INSET THUMB, SNAP CLOSURE, COTTON/COWHIDE, M/SIZE 8, PAIR

WATSON GLOVES

LEATHER GLOVES, TR2 LINED, CLUTE CUT, INSET THUMB, SNAP CLOSURE, COTTON/COWHIDE, M/SIZE 8, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LEATHER GLOVES, TR2 LINED, CLUTE CUT, INSET THUMB, SNAP CLOSURE, COTTON/COWHIDE, M/SIZE 8, PAIR

LEATHER GLOVES, TR2 LINED, CLUTE CUT, INSET THUMB, SNAP CLOSURE, COTTON/COWHIDE, M/SIZE 8, PAIR

WATSON GLOVES

Clearance Price :
$5.59 / pair

Your Price : $22.35 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9377M
  • Mfr. Model # 9377-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These clute cut leather gloves feature an inset thumb, a snap closure, and TR2 lining. They are made of cowhide with cotton stitching and have a tanned palm. These gloves come in a size eight/medium.

Technical Specs

  • ItemGlove
  • InsulatedYes
  • Thumb StyleInset
  • Cuff StyleSlip-On
  • Glove FeaturesExcellent Strength and Durability, Canadian Roper Design, Additional Reinforcement, Superior Flexibility and Comfort, Snap Wrist Closure, Easy On/Off
  • SeriesGunslinger
  • Size- Numeric8
  • Leather Palm ProcessGrain
  • Stitching Material Cotton
  • Sold As Pair
  • Glove Insulation Material TR2 Fleece
  • Glove Liner Material TR2 Fleece
  • Palm Material Cowhide
  • Size- Alpha M
  • Glove Cut Clute
  • Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list