!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT HEAD, LED, TRIPOD, 1 LAMP HEAD, 30000 LUMENS, 50000 HR, IP65, 120 V, 200 W, YELLOW/BLACK

LIGHT HEAD, LED, TRIPOD, 1 LAMP HEAD, 30000 LUMENS, 50000 HR, IP65, 120 V, 200 W, YELLOW/BLACK

LIND EQUIPMENT

LIGHT HEAD, LED, TRIPOD, 1 LAMP HEAD, 30000 LUMENS, 50000 HR, IP65, 120 V, 200 W, YELLOW/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT HEAD, LED, TRIPOD, 1 LAMP HEAD, 30000 LUMENS, 50000 HR, IP65, 120 V, 200 W, YELLOW/BLACK

LIGHT HEAD, LED, TRIPOD, 1 LAMP HEAD, 30000 LUMENS, 50000 HR, IP65, 120 V, 200 W, YELLOW/BLACK

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,579.14 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE980LED-TRW
  • Mfr. Model # LE980LED-TRW
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This LED tower light has one lamp head and a rated life of 50,000 hours. It has lumens of 30,000 and an IP rating of IP65. Its NEMA plug configuration is 5-15 p, and its gauge/conductor is 16/3. It has 120 volts and 200 watts and comes in yellow and black. It is lightweight and easily portable.

Technical Specs

  • ItemTower Light
  • Operating Voltage90 to 277V AC
  • Number of Lamp Heads1
  • Frame MaterialCast Aluminum
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length3 yr
  • Wattage200 W
  • Power Cord Length 15 ft
  • Lighting Technology LED
  • IP Rating IP65
  • Includes 6 to 12 ft Winch Adjustable Mast, 58 in Width of Leg Spread
  • Light Distribution 120 Degrees
  • Standards cETLus, CE Certified
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list