!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOWING STRAP, POLYESTER, WHITE, YELLOW, 150,000 LB, 30 FT L X 10 IN W

TOWING STRAP, POLYESTER, WHITE, YELLOW, 150,000 LB, 30 FT L X 10 IN W

CONTINENTAL

TOWING STRAP, POLYESTER, WHITE, YELLOW, 150,000 LB, 30 FT L X 10 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOWING STRAP, POLYESTER, WHITE, YELLOW, 150,000 LB, 30 FT L X 10 IN W

TOWING STRAP, POLYESTER, WHITE, YELLOW, 150,000 LB, 30 FT L X 10 IN W

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $619.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGTS21030
  • Mfr. Model # TS21030
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

This towing strap features eye wear pads and it includes loops on both ends. It is made of polyester, is white/yellow. This towing strap has an overall length of 30 feet, an overall width of 10 inch.

Technical Specs

  • ItemTowing Strap
  • Number of Ply2-Ply
  • Overall Width10 in
  • MaterialPolyester
  • Webbing Break Strength150,000 lb
  • IncludesLoops on Both Ends
  • Attachment Style Loop
  • Overall Length 30 ft
  • Colour White, Yellow
  • Working Load Break Strength 150,000 lb
  • Features Eye Wear Pads
  • Size 10 in x 30 ft
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list