!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOW STRAP, TS2806TX20 2 IN X 20 FT, 2-PLY, 20 FT OVERALL HOOK SIZE, 6 IN OVERALL W, SILVER

TOW STRAP, TS2806TX20 2 IN X 20 FT, 2-PLY, 20 FT OVERALL HOOK SIZE, 6 IN OVERALL W, SILVER

TOW-ALL

TOW STRAP, TS2806TX20 2 IN X 20 FT, 2-PLY, 20 FT OVERALL HOOK SIZE, 6 IN OVERALL W, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TOW STRAP, TS2806TX20 2 IN X 20 FT, 2-PLY, 20 FT OVERALL HOOK SIZE, 6 IN OVERALL W, SILVER

TOW STRAP, TS2806TX20 2 IN X 20 FT, 2-PLY, 20 FT OVERALL HOOK SIZE, 6 IN OVERALL W, SILVER

TOW-ALL

Clearance Price :
$535.50 / each

Your Price : $714.00 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LALTS2806TX20
  • Mfr. Model # TS2806TX20
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Product Details

Safer than chain or wire rope. Shock absorbing to reduce chance of vehicle damage.. Light weight and flexible for easy use and storage.

Technical Specs

  • ItemTowing Strap
  • Attachment StyleEye
  • Number of Ply2-Ply
  • Overall Width6 in
  • Number of Straps1
  • Working Load Break Strength27,100 lb
  • FeaturesAbrasion-Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
  • Size20 ft
  • Strap Style Tow Strap
  • Duty Capacity Heavy Duty
  • Overall Length 20 ft
  • Colour Silver
  • Material Tuff-Edge II Polyester
  • Assembly Break Strength 81,500 lb
  • Edge Yarns Tuff-Edge(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list