!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACK AND NEST CONTAINER, 27.4 GAL, 29½ IN X 19½ IN X 15 IN, RED, 500 LB STACK CAPACITY

STACK AND NEST CONTAINER, 27.4 GAL, 29½ IN X 19½ IN X 15 IN, RED, 500 LB STACK CAPACITY

AKRO-MILS

STACK AND NEST CONTAINER, 27.4 GAL, 29½ IN X 19½ IN X 15 IN, RED, 500 LB STACK CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACK AND NEST CONTAINER, 27.4 GAL, 29½ IN X 19½ IN X 15 IN, RED, 500 LB STACK CAPACITY

STACK AND NEST CONTAINER, 27.4 GAL, 29½ IN X 19½ IN X 15 IN, RED, 500 LB STACK CAPACITY

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.16 / EACH

EHC: EHC :
Min Qty 3 = $381.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM35300RED
  • Mfr. Model # 35300RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.19 lbs

Product Details

Red nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 23.5 inch length x 19.5 inch width x 10 inch height. Capacity: 2.0 cu. ft.

Technical Specs

  • ItemStack and Nest Container
  • Fork PocketsNo
  • MaterialPlastic
  • Minimum Operating Temperature-5 Degrees F
  • NestableYes
  • Overall Length29 1/2 in
  • Resistant ToAlkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Stacking Capacity500 lb
  • Weight Capacity100 lb
  • Bottom Inside Length23 1/2 in
  • Compatible Lid NumberMfr. No. 35301GREY
  • Inside Height14 7/8 in
  • Inside Width17 1/4 in
  • ShapeRectangular
  • Top Inside Length25 in
  • Container Wall Type Solid
  • Includes Lid No
  • Maximum Operating Temperature 140 Degrees F
  • Body Colour Red
  • Overall Height 15 in
  • Overall Width 19 1/2 in
  • Stackable Yes
  • Volume Capacity 27.4 gal
  • NSF Certified No
  • Bottom Inside Width 16 5/8 in
  • Container Bottom Type Solid
  • Inside Length 27 5/8 in
  • Series 35300
  • Standards FDA Compliant
  • Top Inside Width 18 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list