STACK AND NEST CONTAINER, 19.4 GAL, 23½ IN X 19½ IN X 13 IN, RED, 450 LB STACK CAPACITY
STACK AND NEST CONTAINER, 19.4 GAL, 23½ IN X 19½ IN X 13 IN, RED, 450 LB STACK CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Red nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 23.5 inch length x 19.5 inch width x 13 inch height. Capacity: 2.6 cu. ft.
Technical Specs
Item Stack and Nest Container
Fork Pockets No
Material Plastic
Minimum Operating Temperature -5 Degrees F
Nestable Yes
Overall Length 23 1/2 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stacking Capacity 450 lb
Weight Capacity 90 lb
Bottom Inside Length 18 in
Compatible Lid Number Mfr. No. 35231GREY
Inside Height 12 7/8 in
Inside Width 17 1/4 in
Shape Rectangular
Top Inside Length 19 3/8 in
Container Wall Type Solid
Includes Lid No
Maximum Operating Temperature 140 Degrees F
Body Colour Red
Overall Height 13 in
Overall Width 19 1/2 in
Stackable Yes
Volume Capacity 19.4 gal
NSF Certified No
Bottom Inside Width 16 7/8 in
Container Bottom Type Solid
Inside Length 19 3/8 in
Series 35230
Standards FDA Compliant
Top Inside Width 18 1/8 in
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.42
/ EACH
QUANTUM STORAGE SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.01
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.64
/ EACH