STACK AND NEST CONTAINER, 15 GAL, 23½ IN X 19½ IN X 10 IN, RED, 350 LB STACK CAPACITY
STACK AND NEST CONTAINER, 15 GAL, 23½ IN X 19½ IN X 10 IN, RED, 350 LB STACK CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Red nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 19.5 inch length x 13.5 inch width x 8 inch height. Capacity: 0.8 cu. ft.
Technical Specs
Item Stack and Nest Container
Fork Pockets No
Material Plastic
Minimum Operating Temperature -5 Degrees F
Nestable Yes
Overall Length 23 1/2 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stacking Capacity 350 lb
Weight Capacity 70 lb
Bottom Inside Length 18 in
Compatible Lid Number Mfr. No. 35231GREY
Inside Height 9 7/8 in
Inside Width 17 1/4 in
Shape Rectangular
Top Inside Length 19 3/8 in
Container Wall Type Solid
Includes Lid No
Maximum Operating Temperature 140 Degrees F
Body Colour Red
Overall Height 10 in
Overall Width 19 1/2 in
Stackable Yes
Volume Capacity 15 gal
NSF Certified No
Bottom Inside Width 16 7/8 in
Container Bottom Type Solid
Inside Length 19 3/8 in
Series 35225
Standards FDA Compliant
Top Inside Width 18 1/4 in
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.67
/ each
QUANTUM STORAGE SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.06
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.70
/ each