STACK AND NEST CONTAINER, 5.7 GAL, 18 X 11 X 9 IN, RED, 300 LB STACK CAPACITY, STACKABLE
STACK AND NEST CONTAINER, 5.7 GAL, 18 X 11 X 9 IN, RED, 300 LB STACK CAPACITY, STACKABLE
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Red nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 18 inch length x 11 inch width x 6 inch height. Capacity: 0.76 cu. ft.
Technical Specs
Item Stack and Nest Container
Fork Pockets No
Material Plastic
Minimum Operating Temperature -5 Degrees F
Nestable Yes
Overall Length 18 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stacking Capacity 300 lb
Weight Capacity 60 lb
Bottom Inside Length 14 1/8 in
Compatible Lid Number Mfr. No. 35181GREY
Inside Height 8 7/8 in
Inside Width 10 1/8 in
Shape Rectangular
Top Inside Length 15 in
Container Wall Type Solid
Includes Lid No
Maximum Operating Temperature 140 Degrees F
Body Colour Red
Overall Height 9 in
Overall Width 11 in
Stackable Yes
Volume Capacity 5.7 gal
NSF Certified No
Bottom Inside Width 9 1/8 in
Container Bottom Type Solid
Inside Length 16 in
Series 35185
Standards FDA Compliant
Top Inside Width 10 in
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.52
/ EACH