STACK AND NEST CONTAINER, 3.7 GAL, 18 IN X 11 IN X 6 IN, BLUE, 225 LB STACK CAPACITY
STACK AND NEST CONTAINER, 3.7 GAL, 18 IN X 11 IN X 6 IN, BLUE, 225 LB STACK CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Blue nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 18 inch length x 11 inch width x 6 inch height. Capacity: 0.50 cu. ft.
Technical Specs
Item Stack and Nest Container
Fork Pockets No
Material Plastic
Minimum Operating Temperature -5 Degrees F
Nestable Yes
Overall Length 18 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stacking Capacity 225 lb
Weight Capacity 45 lb
Bottom Inside Length 14 3/8 in
Compatible Lid Number Mfr. No. 35181GREY
Inside Height 5 7/8 in
Inside Width 10 1/8 in
Shape Rectangular
Top Inside Length 15 in
Container Wall Type Solid
Includes Lid No
Maximum Operating Temperature 140 Degrees F
Body Colour Blue
Overall Height 6 in
Overall Width 11 in
Stackable Yes
Volume Capacity 3.7 gal
NSF Certified No
Bottom Inside Width 9 3/8 in
Container Bottom Type Solid
Inside Length 16 in
Series 35180
Standards FDA Sanctioned Material
Top Inside Width 10 in
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.24
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.01
/ EACH