!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORX KEY, T9 TIP SIZE, LONG, ALLOY STEEL, CHROME, 3 59/64 IN LONG ARM L

TORX KEY, T9 TIP SIZE, LONG, ALLOY STEEL, CHROME, 3 59/64 IN LONG ARM L

WIHA TOOLS

TORX KEY, T9 TIP SIZE, LONG, ALLOY STEEL, CHROME, 3 59/64 IN LONG ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORX KEY, T9 TIP SIZE, LONG, ALLOY STEEL, CHROME, 3 59/64 IN LONG ARM L

TORX KEY, T9 TIP SIZE, LONG, ALLOY STEEL, CHROME, 3 59/64 IN LONG ARM L

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VZ07
  • Mfr. Model # 36409
  • UNSPSC # 27111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This torx key is not insulated. The plastic handle is green and has a flag handle style/type. It meets the standards for ASTM F-1505-01, DIN 7437, IEC 900, New VDE 0682/Part201, NFPA70E. In addition, it is made of alloy steel, has a Torx measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is tether ready with a cushion grip.

Technical Specs

  • ItemTorx Key
  • Long Arm Length3 59/64 in
  • Length FamilyLong
  • Number of Tips1
  • Non-MagneticNon-Magnetic
  • Corrosion ResistantCorrosion-Resistant
  • Measurement TypeTorx
  • Fastener HoldingNot Fastener Holding
  • Tip Size CodeT9
  • Driver MaterialAlloy Steel
  • Handle ColourGreen
  • Handle TypeFlag Handle
  • Working Angle30 Degrees
  • Tip Size T9
  • Finish Chrome
  • End Shape Torx
  • Non-Sparking Not Non-Sparking
  • Tether Ready Yes
  • Insulated Not Insulated
  • Material Alloy Steel
  • Key Shape T
  • Number of Ball Ends 0
  • Grip Style Cushion
  • Handle Material Plastic
  • Standards ASTM F-1505-01, DIN 7437, IEC 900, New VDE 0682/Part201, NFPA70E
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list