!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORX KEY, T27 TIP SIZE, LONG, STEEL, BLACK OXIDE, 6 IN LONG ARM L, 4 IN HANDLE L

TORX KEY, T27 TIP SIZE, LONG, STEEL, BLACK OXIDE, 6 IN LONG ARM L, 4 IN HANDLE L

EKLIND

TORX KEY, T27 TIP SIZE, LONG, STEEL, BLACK OXIDE, 6 IN LONG ARM L, 4 IN HANDLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORX KEY, T27 TIP SIZE, LONG, STEEL, BLACK OXIDE, 6 IN LONG ARM L, 4 IN HANDLE L

TORX KEY, T27 TIP SIZE, LONG, STEEL, BLACK OXIDE, 6 IN LONG ARM L, 4 IN HANDLE L

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.98 / EACH

EHC: EHC :
Min Qty 4 = $39.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC68627
  • Mfr. Model # 68627
  • UNSPSC # 27111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This torx key is not insulated. The plastic handle is four inches long, is black/green with an ergonomic style/type. It meets the standards for Acument Torx. In addition, it is made of steel, has a Torx measurement type, is corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a cushion grip.

Technical Specs

  • ItemTorx Key
  • Handle Length4 in
  • MaterialSteel
  • Tip SizeT27
  • Key ShapeT
  • InsulatedNot Insulated
  • Number of Ball Ends0
  • Corrosion ResistantCorrosion-Resistant
  • Fastener HoldingNot Fastener Holding
  • Handle MaterialPlastic
  • Non-MagneticNot Non-Magnetic
  • Tether ReadyNot Tether Ready
  • Finish Black Oxide
  • Long Arm Length 6 in
  • Measurement Type Torx
  • Grip Style Cushion
  • Length Family Long
  • Non-Sparking Not Non-Sparking
  • Number of Tips 1
  • Driver Material Alloy Steel
  • Handle Colour Black, Green
  • Handle Type Ergonomic
  • Standards Acument Torx
  • Working Angle 90 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list