!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORX KEY, T10 TIP SIZE, SHORT, ALLOY STEEL, BLACK OXIDE, 2 IN LONG ARM L, 2 IN SHORT ARM L

TORX KEY, T10 TIP SIZE, SHORT, ALLOY STEEL, BLACK OXIDE, 2 IN LONG ARM L, 2 IN SHORT ARM L

WIHA TOOLS

TORX KEY, T10 TIP SIZE, SHORT, ALLOY STEEL, BLACK OXIDE, 2 IN LONG ARM L, 2 IN SHORT ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORX KEY, T10 TIP SIZE, SHORT, ALLOY STEEL, BLACK OXIDE, 2 IN LONG ARM L, 2 IN SHORT ARM L

TORX KEY, T10 TIP SIZE, SHORT, ALLOY STEEL, BLACK OXIDE, 2 IN LONG ARM L, 2 IN SHORT ARM L

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VY83
  • Mfr. Model # 36303
  • UNSPSC # 27111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This torx key is not insulated. The alloy steel handle is black and has a plain style/type. It meets the standards for ISO 9001:2008. In addition, it is made of alloy steel, has a Torx measurement type, is corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a plain grip.

Technical Specs

  • ItemTorx Key
  • Long Arm Length2 in
  • FinishBlack Oxide
  • End ShapeTorx
  • Non-SparkingNot Non-Sparking
  • Tether ReadyNo
  • InsulatedNot Insulated
  • MaterialAlloy Steel
  • Key ShapeL
  • Number of Ball Ends0
  • Grip StylePlain
  • Handle MaterialAlloy Steel
  • StandardsISO 9001:2008
  • Tip Size T10
  • Short Arm Length 2 in
  • Length Family Short
  • Number of Tips 2
  • Non-Magnetic Non-Magnetic
  • Corrosion Resistant Corrosion-Resistant
  • Measurement Type Torx
  • Fastener Holding Not Fastener Holding
  • Tip Size Code T10
  • Driver Material Alloy Steel
  • Handle Colour Black
  • Handle Type Plain
  • Working Angle 25 Degrees
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list