!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORX KEY, T15 TIP SIZE, SHORT, ALLOY STEEL, CHROME, 2 1/8 IN LONG ARM L

TORX KEY, T15 TIP SIZE, SHORT, ALLOY STEEL, CHROME, 2 1/8 IN LONG ARM L

EKLIND

TORX KEY, T15 TIP SIZE, SHORT, ALLOY STEEL, CHROME, 2 1/8 IN LONG ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORX KEY, T15 TIP SIZE, SHORT, ALLOY STEEL, CHROME, 2 1/8 IN LONG ARM L

TORX KEY, T15 TIP SIZE, SHORT, ALLOY STEEL, CHROME, 2 1/8 IN LONG ARM L

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.95 / EACH

EHC: EHC :
Min Qty 10 = $29.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC16815
  • Mfr. Model # 16815
  • UNSPSC # 27111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • ItemTorx Key
  • Long Arm Length2 1/8 in
  • FinishChrome
  • End ShapeTorx
  • Non-SparkingNot Non-Sparking
  • Tether ReadyNo
  • InsulatedNot Insulated
  • MaterialAlloy Steel
  • Key ShapeL
  • Driver MaterialAlloy Steel
  • Handle ColourBlack
  • Handle TypePlain
  • Tip Size T15
  • Short Arm Length 45/64 in
  • Length Family Short
  • Number of Tips 2
  • Non-Magnetic Not Non-Magnetic
  • Corrosion Resistant Corrosion-Resistant
  • Measurement Type Torx
  • Fastener Holding Not Fastener Holding
  • Number of Ball Ends 0
  • Grip Style Plain
  • Handle Material Alloy Steel
  • Working Angle 90 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list