!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORX KEY FOLDING SET, SHORT, 6 PIECES, T25/T27/T30/T40/T45/T50 TIP SIZE, BLACK OXIDE, 1 TIP

TORX KEY FOLDING SET, SHORT, 6 PIECES, T25/T27/T30/T40/T45/T50 TIP SIZE, BLACK OXIDE, 1 TIP

EKLIND

TORX KEY FOLDING SET, SHORT, 6 PIECES, T25/T27/T30/T40/T45/T50 TIP SIZE, BLACK OXIDE, 1 TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORX KEY FOLDING SET, SHORT, 6 PIECES, T25/T27/T30/T40/T45/T50 TIP SIZE, BLACK OXIDE, 1 TIP

TORX KEY FOLDING SET, SHORT, 6 PIECES, T25/T27/T30/T40/T45/T50 TIP SIZE, BLACK OXIDE, 1 TIP

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.75 / EACH

EHC: EHC :
Min Qty 4 = $91.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC25561
  • Mfr. Model # 25561
  • UNSPSC # 27111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

This torx key folding set has a width of 1⅝ inch, a height of 1½ inch, and a length of 5¼ inches and is not insulated. The plastic handle has an ergonomic style/type. It meets the standards for Acument Torx Plus. In addition, it is made of steel, has a Torx measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready. This torx key folding set includes six pieces.

Technical Specs

  • ItemTorx Key Folding Set
  • Overall Length5 1/4 in
  • Number of Tips1
  • Non-MagneticNot Non-Magnetic
  • Corrosion ResistantCorrosion-Resistant
  • Measurement TypeTorx
  • Key ShapeFolding
  • Handle TypeErgonomic
  • StandardsAcument Torx Plus
  • Container Length5 1/2 in
  • Range of Lengths3 19/64 in to 4 7/8 in
  • Tip Size T25, T27, T30, T40, T45, T50
  • Number of Pieces 6
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Insulated Not Insulated
  • Material Steel
  • Number of Ball Ends 0
  • Handle Material Plastic
  • Container Height 1 1/2 in
  • Container Width 1 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list