!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORSION BAR UNLOADING TOOL, FOR GM TORSION BAR UNLOADING TOOL, UNLOADS TORSION BAR, CARBON STEEL

TORSION BAR UNLOADING TOOL, FOR GM TORSION BAR UNLOADING TOOL, UNLOADS TORSION BAR, CARBON STEEL

OTC

TORSION BAR UNLOADING TOOL, FOR GM TORSION BAR UNLOADING TOOL, UNLOADS TORSION BAR, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORSION BAR UNLOADING TOOL, FOR GM TORSION BAR UNLOADING TOOL, UNLOADS TORSION BAR, CARBON STEEL

TORSION BAR UNLOADING TOOL, FOR GM TORSION BAR UNLOADING TOOL, UNLOADS TORSION BAR, CARBON STEEL

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OTC7822A
  • Mfr. Model # 7822A
  • UNSPSC # 25174202
  • CATALOGUE PAGE # 429
  • Shipping Weight 4.55 lbs

Technical Specs

  • ItemTorsion Bar Unloading Tool
  • ApplicationUnloads Torsion Bar
  • For Use With1988 to 2003 GMC, 1991 to 2001 Oldsmobile Bravada, 2010 and Older GM K-3500 Series Trucks with Heavy-Duty Chassis, 4WD Pickups with 4.3L V-6 Engines, Chevrolet 1/2-, 3/4-, and 1-Ton Pickups, S-10 Blazer, S-15 Jimmy
  • Overall Length10 1/4 in
  • Size10 1/4 in × 8 1/4 in × 6 in
  • Vehicle Model4WD Pickups, Chevrolet, GM K-3500 Series Trucks, GMC, Oldsmobile Bravada, S-10 Blazer, S-15 Jimmy
  • Tool Type GM Torsion Bar Unloading Tool
  • Vehicle Make/Model/Year GM K-3500 Series Trucks 2010: GMC and Chevrolet 1988 to 2003: S-10 Blazer and S-15 Jimmy: 4WD Pickups: Oldsmobile Bravada 1991 to 2001
  • Material Carbon Steel
  • Overall Width 8 3/16 in
  • Vehicle Make GMC
  • Vehicle Model Year 1988 to 2003, 1991 to 2001, 2010

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list