!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORQUE SCREWDRIVER, 1/4 IN TIP SIZE, 2 IN-LB PRIMARY SCALE INCREMENTS, SLIP-TYPE

TORQUE SCREWDRIVER, 1/4 IN TIP SIZE, 2 IN-LB PRIMARY SCALE INCREMENTS, SLIP-TYPE

STURTEVANT RICHMONT

TORQUE SCREWDRIVER, 1/4 IN TIP SIZE, 2 IN-LB PRIMARY SCALE INCREMENTS, SLIP-TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE SCREWDRIVER, 1/4 IN TIP SIZE, 2 IN-LB PRIMARY SCALE INCREMENTS, SLIP-TYPE

TORQUE SCREWDRIVER, 1/4 IN TIP SIZE, 2 IN-LB PRIMARY SCALE INCREMENTS, SLIP-TYPE

STURTEVANT RICHMONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $581.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36WD37
  • Mfr. Model # 810587
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 310
  • Shipping Weight 0.63 lbs

Technical Specs

  • ItemTorque Screwdriver
  • Tip StyleTorque
  • Calibration Certificate IncludedCalibration Certificate Included
  • Torque Limiting MechanismSlip-Type
  • Replaceable BitReplaceable Bit
  • Tether ReadyNo
  • Non-SparkingNot Non-Sparking
  • Non-MagneticNon-Magnetic
  • Handle TypeFluted
  • Grip StyleErgonomic
  • Measurement TypeSAE
  • Counterclockwise Accuracy+/-6%
  • Overall Length7 3/4 in
  • Handle ColourSilver
  • Maximum Torque4 N-m, 36 in-lb
  • Torque SettingAdjustable
  • Electric Light/ToneNo Electric Light/Tone
  • Tip Size 1/4 in
  • Primary Scale Increments 2 in-lb
  • Rotation Clockwise, Counterclockwise
  • Torque Measurement Type Inch-Pound, Newton-Metre
  • Drive Size 1/4 in
  • ESD Safe Not ESD Safe
  • Insulated Not Insulated
  • Handle Shape Straight
  • Handle Material Aluminum
  • Shank Material Aluminum
  • Clockwise Accuracy +/-6%
  • Extended Data Testing NIST, ISO 17025
  • Handle Length 2 1/4 in
  • Minimum Torque 0.2 N-m, 2 in-lb
  • Ratcheting Not Ratcheting
  • Corrosion Resistant Not Corrosion-Resistant
  • Standards ASME B107.300-2010, ISO 6789
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list