!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORQUE MULTIPLIER, ½ IN, ¾ IN MALE OUTPUT SQUARE DRIVE, 200 FT-LB MAX. RATED INPUT, 1,6

TORQUE MULTIPLIER, ½ IN, ¾ IN MALE OUTPUT SQUARE DRIVE, 200 FT-LB MAX. RATED INPUT, 1,6

PROTO

TORQUE MULTIPLIER, ½ IN, ¾ IN MALE OUTPUT SQUARE DRIVE, 200 FT-LB MAX. RATED INPUT, 1,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE MULTIPLIER, ½ IN, ¾ IN MALE OUTPUT SQUARE DRIVE, 200 FT-LB MAX. RATED INPUT, 1,6

TORQUE MULTIPLIER, ½ IN, ¾ IN MALE OUTPUT SQUARE DRIVE, 200 FT-LB MAX. RATED INPUT, 1,6

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,789.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT6212CERT
  • Mfr. Model # J6212CERT
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 310
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemTorque MultiPliers
  • Max. Rated Output1,200 ft-lb
  • Male Output Square Drive3/4 in
  • Torque Measurement TypeFoot-Pound
  • Accuracy+/-5%
  • InsulatedNot Insulated
  • Overload ProtectionOverload Protection
  • Antibacklash Device3 Position Self Contained
  • FinishChrome
  • Gear Ratio1:6
  • Overall Height4 in
  • Overall Width3 15/16 in
  • Head Thickness4 in
  • IncludesMale Plug
  • Weight9.1 lb
  • Max. Rated Input 200 ft-lb
  • Female Input Square Drive 1/2 in
  • Torque Ratio 1:6
  • Mountable Not Mountable
  • Measurement Type SAE
  • Nonsparking Not Non-Sparking
  • Calibration Certificate Included NIST
  • Material Bi-Material
  • Colour Black
  • Gear System Single Stage Planetary
  • Overall Length 19 19/32 in
  • Handle Length 14 1/8 in
  • Angle of Turn Protractor 5 Degrees
  • Reaction System Tubular Reaction Bar
  • Head Dia. 3 15/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list