TORQUE MULTIPLIER, ½ IN, 1 IN MALE OUTPUT SQUARE DRIVE, 173 FT-LB MAX. RATED INPUT, 1,18.5
TORQUE MULTIPLIER, ½ IN, 1 IN MALE OUTPUT SQUARE DRIVE, 173 FT-LB MAX. RATED INPUT, 1,18.5
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3200 ft.-lbs torque multiplier. 173 ft.-lbs. maximum torque input, 1/2 sq. inch input drive handle inlet, 1 sq. inch output drive socket inlet.
Technical Specs
- ItemTorque MultiPliers
- Max. Rated Output3,200 ft-lb
- Male Output Square Drive1 in
- Torque Measurement TypeFoot-Pound
- Accuracy+/-5%
- InsulatedNot Insulated
- Overload ProtectionOverload Protection
- Antibacklash Device3 Position Self Contained
- FinishChrome
- Gear Ratio1:18.5
- Overall Height6 1/2 in
- Overall Width4 1/16 in
- Head Thickness6 1/2 in
- IncludesMale Plug
- Weight18.3 lb
- Max. Rated Input 173 ft-lb
- Female Input Square Drive 1/2 in
- Torque Ratio 1:18.5
- Mountable Not Mountable
- Measurement Type SAE
- Nonsparking Not Non-Sparking
- Calibration Certificate Included Calibration Certificate Not Included
- Material Bi-Material
- Colour Black
- Gear System 2 Stage Planetary
- Overall Length 19 19/32 in
- Handle Length 14 1/8 in
- Angle of Turn Protractor 5 Degrees
- Reaction System Tubular Reaction Bar
- Head Dia. 4 1/16 in
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5,975.00
/ EACH
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$340.06
/ EACH