!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORQUE MULTIPLIER, 1/2 IN, 3/4 IN MALE OUTPUT SQUARE DRIVE, 300 FT-LB MAX. RATED INPUT

TORQUE MULTIPLIER, 1/2 IN, 3/4 IN MALE OUTPUT SQUARE DRIVE, 300 FT-LB MAX. RATED INPUT

WESTWARD

TORQUE MULTIPLIER, 1/2 IN, 3/4 IN MALE OUTPUT SQUARE DRIVE, 300 FT-LB MAX. RATED INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE MULTIPLIER, 1/2 IN, 3/4 IN MALE OUTPUT SQUARE DRIVE, 300 FT-LB MAX. RATED INPUT

TORQUE MULTIPLIER, 1/2 IN, 3/4 IN MALE OUTPUT SQUARE DRIVE, 300 FT-LB MAX. RATED INPUT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $657.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5WFP2
  • Mfr. Model # 5WFP2
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 310
  • Shipping Weight 4.7 lbs

Product Details

Female input square drive. Male output square drive. Rotation CW/CCW. Gear ratio 1:3.3. For use with square drive tool.

Technical Specs

  • ItemTorque MultiPliers
  • Max. Rated Output1,000 ft-lb
  • Male Output Square Drive3/4 in
  • Torque Measurement TypeFoot-Pound
  • Accuracy+/-5%
  • InsulatedNot Insulated
  • Overload ProtectionWithout Overload Protection
  • Antibacklash DeviceNot Included
  • FinishSatin Chrome
  • Gear Ratio1:4
  • Overall Height3 3/32 in
  • Overall Width2 23/32 in
  • Head Thickness3 1/8 in
  • Weight5 lb
  • Max. Rated Input 300 ft-lb
  • Female Input Square Drive 1/2 in
  • Torque Ratio 1:3.33
  • Mountable Mountable
  • Measurement Type SAE
  • Nonsparking Not Non-Sparking
  • Calibration Certificate Included Calibration Certificate Not Included
  • Material Alloy Steel
  • Colour Black, Silver
  • Gear System Single Stage Planetary
  • Overall Length 17 in
  • Handle Length 12 13/64 in
  • Reaction System Reaction Bar
  • Head Dia. 1/2 in (Female), 3/4 in (Male)
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list