!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOPSIDE VAPOR BARRIER HARDENER 2GAL

TOPSIDE VAPOR BARRIER HARDENER 2GAL

RUST-OLEUM

TOPSIDE VAPOR BARRIER HARDENER 2GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOPSIDE VAPOR BARRIER HARDENER 2GAL

TOPSIDE VAPOR BARRIER HARDENER 2GAL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $362.59 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM278268
  • Mfr. Model # 278268
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • ItemActivator Vapor Barrier Primer
  • Coating TypeFloor Coating
  • FormulationMannich Base Adduct Converted Epoxy
  • Coating ApplicationZero VOC
  • Surface TextureRough
  • FinishFlat
  • Dry Time5 hr
  • VOC ContentVOC Free
  • Colour FamilyClears
  • Cure Time5 to 8 hr
  • Application MethodRoller, Squeegee
  • For Use WithRLM277494
  • Minimum Application Temperature60 Degrees F
  • Resistance PropertiespH Resistant
  • StandardsCERCLA - SARA Hazard Category, SARA Section 313, TSCA 12(b)
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Sub Brand Concrete Saver 6500
  • Base Type Water
  • Surface Material Concrete
  • Colour Clear
  • Coverage Area 250 sq ft/gal
  • Container Size 1 gal
  • Container Type Pail
  • Activator Required Yes
  • Exposure Conditions Mild to Moderate
  • Maximum Application Temperature 80 Degrees F
  • Resin Type Mannich Base Adduct Converted Epoxy
  • Shelf Life 2 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list