!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOPSIDE VAPOR BARRIER ACTIVATR 2GAL

TOPSIDE VAPOR BARRIER ACTIVATR 2GAL

RUST-OLEUM

TOPSIDE VAPOR BARRIER ACTIVATR 2GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOPSIDE VAPOR BARRIER ACTIVATR 2GAL

TOPSIDE VAPOR BARRIER ACTIVATR 2GAL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,729.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM277500
  • Mfr. Model # 277500
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • ItemActivator Vapor Barrier Primer
  • Coating TypeFloor Coating
  • FormulationEpoxy
  • Coating ApplicationLow VOC
  • Surface TextureRough
  • FinishFlat
  • Dry Time12 hr
  • VOC ContentVOC Free
  • Colour FamilyClears
  • Cure Time12 to 14 hr
  • Application MethodRoller, Squeegee
  • For Use WithRLM278269
  • Minimum Application Temperature60 Degrees F
  • Resistance PropertiespH Resistant
  • VOC CompliantYes
  • Activator, Base, Paint or Primer Primer
  • Number of Components 2-Step System
  • Sub Brand Concrete Saver 6500
  • Base Type Solvent
  • Surface Material Concrete
  • Colour Clear
  • Coverage Area 80 to 100 sq ft/gal
  • Container Size 2 gal
  • Container Type Pail
  • Activator Required Yes
  • Exposure Conditions Mild to Moderate
  • Maximum Application Temperature 80 Degrees F
  • Resin Type Epoxy
  • Shelf Life 5 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list