!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOP T-BOX FLAT

TOP T-BOX FLAT

DEWALT

TOP T-BOX FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOP T-BOX FLAT

TOP T-BOX FLAT

DEWALT

Sale Price : $39.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$58.59 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STTDWST17807
  • Mfr. Model # DWST17807
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 280
  • Shipping Weight 4.73 lbs

Product Details

Removable covered cups for organization of small parts & accessories. Removable dividers for organization of drills & bits. Ball bearing slides reliable for heavy-duty loads. Bi-material handle on top of each unit for easy & comfortable lifting. Heavy-duty metal latches for rust resistance.

Technical Specs

  • ItemTool Box
  • Overall Depth6 3/8 in
  • Overall Width17 1/4 in
  • ColourBlack
  • Number of Compartments1
  • Closure TypeClasp
  • FeaturesAll Units can Stack on Top of the Other, Connected With Durable Side Latch, Bi-Material Handle on Top of Each Unit for Easy and Comfortable Lifting, Flexible Platform Allows Different Combinations, Heavy-Duty Metal Latches for Rust Resistance
  • Handle TypeFolding Front, Folding Top
  • Includes CastersNo
  • Interior Dimensions10 in W x 10 in D x 4 1/16 in H
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included6
  • SeriesTstak
  • Total Load Capacity66 lb
  • Material Plastic
  • Overall Height 13 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Tool Suit Case only
  • Includes Keys No
  • Load Capacity per Drawer 66 lb
  • Number of Dividers 1
  • Number of Handles 2
  • Number of Trays 0
  • Stackable Yes
  • Total Storage Capacity 212 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list