TOP CHEST,41-7/16X18-5/8X26-7/8 IN.,BLUE
TOP CHEST,41-7/16X18-5/8X26-7/8 IN.,BLUE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Top chest tool box. Ball bearing drawer slides, drawer liners. 100 lb. drawer capacity, 9,594 cu./in. storage capacity, 1,100 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side chrome metal with plastic comfort grip handles.
Technical Specs
- ItemTop Chest
- Body FinishPowder Coated
- Body MaterialSteel
- Drawer FinishPowder Coated
- Drawer Liner MaterialPolyethylene Foam
- Drawer Range11 to 15
- Drawer Slide FunctionFully Extended Ball Bearing
- Duty RatingLight Duty
- Body Finish/ColourPowder Coated Blue
- Includes Drawer LinersYes
- Locking SystemKeyed
- Number of Handles2
- Overall Depth18 5/8 in
- Overall Width41 1/2 in
- Smallest Maximum Drawer Load Capacity100 lb
- Total Load Capacity1,000 lb
- Width Range40 in to 49 in Wide
- Overall Dimensions41 1/2 in W x 18 5/8 in D x 26 7/8 in H
- Body Colour Blue
- Body Gauge 20 ga
- Drawer Colour Blue
- Drawer Gauge 22 ga
- Drawer Material Steel
- Drawer Slide Features Fully Extending
- Drawer Slide Type Ball Bearing
- Features Aluminum Drawer Pulls, Gas Lift Lid
- Includes (2) Keys, Drawer Liners
- Largest Maximum Drawer Load Capacity 100 lb
- Number of Drawers 11
- Number of Keys Included 2
- Overall Height 26 7/8 in
- Series Heavy Duty
- Style Top Chest
- Total Storage Capacity 9,594 cu in
- Dimensions 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,534.47
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,534.47
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,995.34
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,995.79
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,106.08
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,890.47
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,021.42
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,021.23
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,424.27
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,423.03
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,021.23
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,948.67
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,030.43
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,491.45
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,490.90
/ EACH