!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOLBOX WITH TRAY 19IN SERIES 2000

TOOLBOX WITH TRAY 19IN SERIES 2000

STANLEY

TOOLBOX WITH TRAY 19IN SERIES 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOLBOX WITH TRAY 19IN SERIES 2000

TOOLBOX WITH TRAY 19IN SERIES 2000

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STT019151M
  • Mfr. Model # 019151M
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 279
  • Shipping Weight 4.7 lbs

Product Details

Two lid organizers for small parts storage - accessible without opening the tool box. Built-in pad lock eye for small locks. Soft, wide rubber coated handle allows for easy and comfortable grip. Nickel metal-plated latches. Tote tray inside to store smaller items.

Technical Specs

  • ItemTool Box
  • Overall Depth10 1/4 in
  • Overall Width19 1/4 in
  • ColourBlack
  • Number of Compartments5
  • Closure TypeClasp
  • Features2/3 Tote Tray, Built-In Pad Lock Eye for Small Locks Helps Keep Contents Secure, Nickel-Plated Metal Latch, Soft, Wide Rubber-Coated Handle Allows for Easy and Comfortable Grip, Two Lid Organizers for Small Parts Storage - Accessible Without Opening the Tool Box
  • Handle TypeAttached
  • Includes CastersNo
  • Interior Dimensions16 57/64 in W x 7 25/64 in D x 7 3/32 in H
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included12
  • Series2000
  • Total Load Capacity50 lb
  • Material Plastic
  • Overall Height 9 3/4 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Tote Tray
  • Includes Keys No
  • Load Capacity per Drawer 51 lb
  • Number of Dividers (1) Tote Tray
  • Number of Handles 1
  • Number of Trays 1
  • Stackable Yes
  • Total Storage Capacity 1,085 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list