!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL RIG W/BELT,POLY,16 PKT,UP TO 5

TOOL RIG W/BELT,POLY,16 PKT,UP TO 5

WESTWARD

TOOL RIG W/BELT,POLY,16 PKT,UP TO 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL RIG W/BELT,POLY,16 PKT,UP TO 5

TOOL RIG W/BELT,POLY,16 PKT,UP TO 5

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5MZP5
  • Mfr. Model # 5MZP5
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 286
  • Shipping Weight 3.25 lbs

Technical Specs

  • ItemBallistic Poly Tool Rig w/Belt
  • Belt ColourBlack
  • Belt Thickness1/8 in
  • Belt Width2 in
  • Belt Buckle TypeRoller Buckle
  • FeaturesSuper Capacity Pouches for Maximum Tool and Fastener Storage, Numerous Pockets and Loops for Tool Storage, Pouches Have Adjustable Hook and Loop on Back for Greater Customization, Includes Metal Hammer Loop and Monsterhook(TM), 5 D-Rings Adjustable to Attach 3 Or 4 Point Suspenders, Metal Grommet Rows On Belt.
  • Includes SuspendersNo
  • Material1680 Polyester, Polypropylene Webbing
  • Minimum Waist Size37 in
  • Number of Pouch Outside Pockets18
  • Number of Tool Holders2
  • Overall Width23 in
  • Pouch ColourBlack, Blue
  • Pouch MaterialPolyester
  • Removable PouchesYes
  • Waist SizeUp to 54"
  • Belt Adjustment Type Buckle
  • Belt Material Polypropylene
  • Belt Type PP Webbed Belt with Metal Double Prong Roller Buckle
  • Buckle Finish Brushed Nickel
  • Colour Black/Blue
  • Includes Belt Yes
  • Machine Washable No
  • Maximum Waist Size 54 in
  • Number of Pockets 18
  • Number of Pouches 2
  • Overall Length 14 in
  • Padded Yes
  • Pouch Interior Dimensions 3 in L x 8 in W x 6 1/2 in H (Large Pockets), 3 in L x 4 in W x 6 in H (3 Medium Pockets)
  • Primary Application Carpentry
  • Tool Holder Type (1) Hammer Loop: (1) Tool Hook
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list