!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL POUCH W/SUSPENDERS,28 POCKET,5

TOOL POUCH W/SUSPENDERS,28 POCKET,5

CLC

TOOL POUCH W/SUSPENDERS,28 POCKET,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL POUCH W/SUSPENDERS,28 POCKET,5

TOOL POUCH W/SUSPENDERS,28 POCKET,5

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LWK6
  • Mfr. Model # 1608
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 286
  • Shipping Weight 6.6 lbs

Technical Specs

  • ItemElectricians Tool Combo System
  • Belt ColourBlack
  • Belt TypeMetal Roller Buckle
  • Belt Buckle TypeRoller Buckle
  • Compatible with Product TypeConnectors and Parts, Tools
  • IncludesTape Strap: Tool Snap: Metal Hammer Holder
  • Includes SuspendersYes
  • Maximum Waist Size46 in
  • Number of Pockets29
  • Number of Pouches2
  • Overall Length57 in
  • PaddedYes
  • Pouch Closure TypeZipper
  • Pouch MaterialPolyester
  • Removable PouchesYes
  • Suspender ColourBlack
  • Waist SizeUp to 46"
  • Belt Adjustment Type Buckle
  • Belt Material Polyester
  • Belt Width 3 in
  • Colour Khaki/Black
  • Features Pockets To Hold Wire Nuts, Electrical Parts, Pliers, Multiple Size Screwdrivers, Electrical Tape, Tape Measure, Hammer, Electrical Testers, Keys And Cordless Drill, Suspenders Distribute Weight Evenly Without Strain On Lower Back And Hips
  • Includes Belt Yes
  • Material Polyester
  • Minimum Waist Size 29 in
  • Number of Pouch Outside Pockets 28
  • Number of Tool Holders 3
  • Overall Width 22 1/2 in
  • Pouch Carrying Handles Yes
  • Pouch Colour Black
  • Primary Application Electrician
  • Suspender Adjustment Type Buckle
  • Tool Holder Type (1) Metal Hammer Holder, (1) Tape Strap, (1) Tool Snap
  • Padding Type Comfort Lift Padded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list