!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER TOOL MOTOR, 3/4 HP, CAPACITOR-START, NAMEPLATE RPM 3450, VOLTAGE 115/208-230, 56 FRAME

POWER TOOL MOTOR, 3/4 HP, CAPACITOR-START, NAMEPLATE RPM 3450, VOLTAGE 115/208-230, 56 FRAME

MARATHON

POWER TOOL MOTOR, 3/4 HP, CAPACITOR-START, NAMEPLATE RPM 3450, VOLTAGE 115/208-230, 56 FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER TOOL MOTOR, 3/4 HP, CAPACITOR-START, NAMEPLATE RPM 3450, VOLTAGE 115/208-230, 56 FRAME

POWER TOOL MOTOR, 3/4 HP, CAPACITOR-START, NAMEPLATE RPM 3450, VOLTAGE 115/208-230, 56 FRAME

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $644.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOST013
  • Mfr. Model # 056C34F5340
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.3 lbs

Technical Specs

  • ItemPower Tool Motor
  • PhaseSingle
  • HP3/4 hp
  • Voltage115/208-230V AC
  • Frame56-70
  • Motor Service Factor1.15
  • Ins. ClassB
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeRigid Base
  • Shaft Length1 7/8 in
  • Motor BearingsBall
  • StandardsCSA Certified, UL Recognized
  • Motor Application Power Tool
  • Motor Design Capacitor-Start
  • Nameplate RPM 3,450 RPM
  • Full Load Amps 10.6/5.3-5.3 A
  • Hz 60 Hz
  • Motor Thermal Protection Manual
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Totally Enclosed Fan Cooled
  • Shaft Dia. 5/8 in
  • Motor Shaft Design Keyed
  • Length Less Shaft 10 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list