TOOL INSTALLATION TIES CABLE MEDDUT
TOOL INSTALLATION TIES CABLE MEDDUT
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gun type Ty-Rap installation tool, 120-175 lbs.
Technical Specs
- ItemCable Tie Tension Tool
- Compatible Cable Tie Tensile Strength0 to 60 lb
- Minimum Cable Tie Width0.094 in
- Tool Length7 1/2 in
- Tool Width1 in
- Body MaterialPlastic
- Handle TypeErgonomic
- Compatible Cable Tie Material Nylon
- Maximum Cable Tie Width 0.184 in
- Tool Style Cable Tie Tension Tool
- Tool Height 7 1/2 in
- Includes Tie Cutter Yes
- Features Antirecoil, Heavy Duty
- Tension Adjustment Method Pre-Set Steps
Alternate Products
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.68
/ EACH
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.89
/ EACH
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.50
/ EACH
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.95
/ PACKAGE