HYGIENIC TOOL HOLDER, WHITE, 9⅜ IN L, 6½ IN W, 2¼ IN H, (3) HANDLES/POLES
HYGIENIC TOOL HOLDER, WHITE, 9⅜ IN L, 6½ IN W, 2¼ IN H, (3) HANDLES/POLES
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white hygienic tool holder is made of polypropylene, features brackets that are extendable. Plus it is designed for use on/with janitorial tools.
Technical Specs
- ItemHygienic Tool Holder
- For Product TypeJanitorial Tools
- Overall Width6 1/2 in
- Overall Depth9 3/8 in
- FeaturesBrackets are Extendable
- Mounting Hardware Included(6) Screws, Wall Anchors
- Colour White
- Overall Length 9 3/8 in
- Overall Height 2 1/4 in
- Holds (3) Handles/Poles
- Material Polypropylene
- Mounting Location Wall
- Country of Origin Denmark
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.95
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.95
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.34
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.95
/ each