!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL ERGO-GRIP COMBINATION 11 IN 1

TOOL ERGO-GRIP COMBINATION 11 IN 1

RICHARD

TOOL ERGO-GRIP COMBINATION 11 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL ERGO-GRIP COMBINATION 11 IN 1

TOOL ERGO-GRIP COMBINATION 11 IN 1

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RCH01410
  • Mfr. Model # 01410
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 405
  • Shipping Weight 0.415 lbs

Product Details

Screw bit angle set to maximize the torque. Soft rubber-like material Santoprene, maximizes grip, cleans easily and is resistant to solvents.

Technical Specs

  • Knife / Scraper Sub-CategoryDrywall and Plastering Tools
  • Blade TypeFull Tang, Perfectly Ground
  • Blade MaterialHigh-Carbon Steel
  • ItemCombination Tool
  • Handle Length46 3/4 in
  • No. of Edges1
  • Overall Length11 in
  • Putty Knife/Scraper Blade Flexibility Flexible
  • Blade Width 3 in
  • Handle Material Santoprene
  • Blade Length 4 1/4 in
  • Handle Design Ergonomic
  • Colour Black, Yellow
  • Includes Phillips Screwdriver Bit in Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list