!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL CRIMPING STAKON

TOOL CRIMPING STAKON

STA-KON

TOOL CRIMPING STAKON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CRIMPING STAKON

TOOL CRIMPING STAKON

STA-KON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSWT111M
  • Mfr. Model # WT111M
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 375
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemCrimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Compatible Terminal TypeUninsulated
  • Maximum Compatible Wire Size10 AWG
  • Tool Length9 3/4 in
  • Includes Wire StripperNo
  • AdjustabilityManual
  • FeaturesThe Shure-stake(R) Mechanism on Mechanical Ratchet Tools and Power Tools Prevents the Dies From Releasing the Terminal Until the Proper Compression Has Been Completed
  • IncludesWire Cutter
  • Maximum Crimping Capacity10 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • StandardsUL E9809
  • Crimper Style Pliers-Style Crimper
  • Compatible Connector Type Stakon Non-Insulated A Series, Stakon Non-Insulated B Seies, Stakon Non-Insulated C Series, Stakon Non-Insulated PT Series
  • Minimum Compatible Wire Size 22 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Yes
  • Insulated No
  • Body Material Steel
  • Grip Style Standard Cushion
  • Includes Crimping Die No
  • Minimum Crimping Capacity 22 AWG
  • Replacement Die Part Number None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list