!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL CRIMP #8-#2CU/#10-#6AL LUGS

TOOL CRIMP #8-#2CU/#10-#6AL LUGS

STA-KON

TOOL CRIMP #8-#2CU/#10-#6AL LUGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CRIMP #8-#2CU/#10-#6AL LUGS

TOOL CRIMP #8-#2CU/#10-#6AL LUGS

STA-KON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $618.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSTBM45S
  • Mfr. Model # TBM45S
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 373
  • Shipping Weight 1.79 lbs

Technical Specs

  • ItemRatchet Crimper
  • Compatible Connector Type#8 - 2 AWG copper lugs and splices, 54705 thru 54725 C-Taps
  • Minimum Compatible Wire Size8 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterNo
  • InsulatedNo
  • Connector Colour CodeBlack, Orange
  • Crimping Capacity - Copper Lug2 AWG, 4 AWG, 6 AWG, 8 AWG
  • Grip StyleDeluxe Cushion
  • Includes Crimping DieYes
  • Maximum Crimping Capacity - Copper Lug2 AWG
  • Minimum Crimping Capacity - Copper Lug8 AWG
  • Ratcheting MechanismYes
  • Crimper Style Ratchet Crimper
  • Compatible Terminal Type Power or Grounding Conductors
  • Maximum Compatible Wire Size 2 AWG
  • Tool Length 10 1/2 in
  • Includes Wire Stripper No
  • Adjustability Manual
  • Crimping Capacity - Aluminum Lug 10 AWG, 6 AWG, 8 AWG
  • Features Each Die Has Die Code Embossing, Crimp Type Diamond
  • Includes Color-Coded Die Nests, Die Code Embossment
  • Maximum Crimping Capacity - Aluminum Lug 6 AWG
  • Minimum Crimping Capacity - Aluminum Lug 10 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Replacement Die Part Number None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list