!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL CASE, FOR PACKOUT COMPONENTS, WITH FOAM INSERT, RED, 20 19/32 IN L, PLASTIC

TOOL CASE, FOR PACKOUT COMPONENTS, WITH FOAM INSERT, RED, 20 19/32 IN L, PLASTIC

MILWAUKEE

TOOL CASE, FOR PACKOUT COMPONENTS, WITH FOAM INSERT, RED, 20 19/32 IN L, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CASE, FOR PACKOUT COMPONENTS, WITH FOAM INSERT, RED, 20 19/32 IN L, PLASTIC

TOOL CASE, FOR PACKOUT COMPONENTS, WITH FOAM INSERT, RED, 20 19/32 IN L, PLASTIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228450
  • Mfr. Model # 48-22-8450
  • UNSPSC # 24113106
  • CATALOGUE PAGE # 281
  • Shipping Weight 5.69 lbs

Product Details

This tool case has modular connectivity with all Packout components. This red tool case is 20 19/32 inches long and made of plastic. It includes a foam insert.

Technical Specs

  • ItemTool Case
  • Overall Depth15 1/4 in
  • Overall Width14 7/8 in
  • ColourBlack/Red
  • Number of Compartments1
  • Closure TypeLatch
  • FeaturesImpact Resistant Polymer Construction, Metal Reinforced Locking Point
  • Handle Length3 in
  • Handle Width7 19/64 in
  • Includes CastersNo
  • Interior Dimensions18 57/64 in W x 12 19/32 in D x 4 1/2 in H
  • Number of Dividers(1) Foam Insert
  • Number of Handles1
  • Number of Trays0
  • StackableYes
  • Total Load Capacity75 lb
  • Material Plastic
  • Overall Height 5 7/8 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Handle Type Folding Side
  • Includes (1) Packout Tool Case W/ Customizable Insert
  • Includes Keys No
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Part of a Modular System Yes
  • Standards IP65
  • Total Storage Capacity 1,072 cu in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list