!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL CADDY,BLUE

TOOL CADDY,BLUE

QUANTUM STORAGE SYSTEMS

TOOL CADDY,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CADDY,BLUE

TOOL CADDY,BLUE

QUANTUM STORAGE SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8RK40
  • Mfr. Model # TC-500BL
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

TOOL CADDY, 13⅜ IN OVERALL L, 18¼ IN W, 5½ IN H, BLUE, 2 POCKETS

Technical Specs

  • ItemTool Caddy
  • ColourBlue
  • Overall Length13 3/8 in
  • Overall Height5 1/2 in
  • For Use WithTools and Cleaning Supplies
  • Caddy Type Basket-Style Caddy
  • Material High Density Polypropylene
  • Overall Width 18 1/4 in
  • Number of Compartments 2
  • Mounting Location Handheld
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories