!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL CABINET,27" W,18" D

TOOL CABINET,27" W,18" D

KENNEDY

TOOL CABINET,27" W,18" D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CABINET,27" W,18" D

TOOL CABINET,27" W,18" D

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,587.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DN22
  • Mfr. Model # 273XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 278
  • Shipping Weight 102.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishMatte
  • Body MaterialSteel
  • Caster MaterialPolypropylene
  • Caster Width2 in
  • Drawer ColourBrown
  • Drawer Gauge18 ga
  • Drawer Slide FeaturesBall Bearing
  • Drawer Slide TypeBall Bearing
  • Features5S System, Lean, Organize Tools, Asset Management
  • Handle Grip StyleTubular End
  • Height StyleWorkstation Height Cabinet
  • Includes Drawer LinersNo
  • Locking SystemKeyed
  • Number of Handles1
  • Overall Height35 in
  • SeriesK1800
  • Total Load Capacity1,400 lb
  • Width RangeLess than 30 in Wide
  • Dimensions27 in W x 18 in D x 35 in H
  • Body Colour Brown
  • Body Gauge 18 ga
  • Caster Diameter 5 in
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Compatible with Manufacturer Model No. 182X, 185(X), 2600, 2602, 2603, 2604, 263, 266, 360, 3611, 5150, 520, 526, 52611, 620, MC22
  • Drawer Finish Matte
  • Drawer Range 1 to 5
  • Drawer Slide Function Ball Bearing
  • Duty Rating Heavy Duty
  • Body Finish/Colour Matte Brown
  • Handle Length 19 in
  • Includes Cabinet Top Liner No
  • Largest Maximum Drawer Load Capacity 120 lb
  • Number of Drawers 3
  • Overall Depth 18 in
  • Overall Width 27 in
  • Smallest Maximum Drawer Load Capacity 120 lb
  • Total Storage Capacity 9,330 cu in
  • Work Surface Material Steel
  • Overall Dimensions 27 in W x 18 in D x 35 in H
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list