!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BOX,PLASTIC,15 1/2X16 29/32 IN,RED

TOOL BOX,PLASTIC,15 1/2X16 29/32 IN,RED

MILWAUKEE

TOOL BOX,PLASTIC,15 1/2X16 29/32 IN,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX,PLASTIC,15 1/2X16 29/32 IN,RED

TOOL BOX,PLASTIC,15 1/2X16 29/32 IN,RED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8429
  • Mfr. Model # 48-22-8429
  • UNSPSC # 24113106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.73 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth16 1/4 in
  • Overall Width22 in
  • ColourBlack, Red
  • Number of Compartments1
  • Body GaugeNo
  • Compatible Modular SystemPackout
  • Drawer Slide TypeNo
  • Handle Grip StyleRubber
  • Handle TypeFolding Side
  • Includes(1) Packout XL Tool Box (48-22-8429)
  • Includes KeysNo
  • Lid StyleHinged
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included0
  • Part of a Modular SystemYes
  • SeriesPACKOUT
  • StandardsIP65
  • Total Storage Capacity2.2 cu ft
  • Material Impact Resistant Polymers, Metal
  • Overall Height 17 in
  • Locking System Keyed
  • Includes Drawers No
  • Body Finish Matte
  • Closure Type Latch
  • Configuration Individual Tool Box
  • Features Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges
  • Handle Length 3 in
  • Handle Width 7 1/4 in
  • Includes Casters No
  • Interior Dimensions 14 19/32 L x 19 7/64 W x 13 29/32 H in
  • Load Capacity per Drawer 100 lb
  • Number of Dividers (1) Organizer Tray
  • Number of Handles 2
  • Number of Trays 1
  • Recommended Padlock Size 3/8 in
  • Stackable Yes
  • Total Load Capacity 100 lb
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list